Select Country and Language Europe, Middle East & Africa / English
Change Country
0476-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0476-001 | Network Camera, Digital PTZ, MPEG-4/JPEG, 1280 x 960 Resolution, F1.2/F1.4 Varifocal/P-Iris 6 or 12 MM Lens, POE, 256 MB RAM, Aluminum Casing, Polycarbonate Dome, White

  • Manufacturer # 0476-001 | P3364-LVE 6MM
  • Anixter #496612-SZH-FINISHED
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Light-sensitive, day/night fixed dome in a vandal-resistant, outdoor casing. Built-in, automatically or manually adjustable IR illumination. Varifocal 2.5-6 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPE G streams; max HDTV 720p or 1 MP resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local video storage . Operation in -40 Degrees C to +55 Degrees C powered by standard Power over Ethernet. Midspan not included. Includes 5m Ethernet cable with mounted gasket.

Features
  • Superb Video in 1MP or HDTV 720P Quality
  • Multiple H.264 Video Streams
  • Easy Installation Including Remote Zoom and Focus
  • Built-In High-Efficiency, Long-Life LEDs for IR Illumination
  • Outdoor-Ready and Vandal-Resistant Design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items