0476-001 - AXIS COMMUNICATIONS - P3364-LVE | Anixter
0476-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0476-001 | P3364-LVE 6MM Outdoor-ready, Vandal-resistant Fixed Dome Network Camera, HDTV 720p/1MP, Lightfinder, Built-in IR LEDs, Remote Focus and Zoom

  • Manufacturer # 0476-001 | P3364-LVE 6MM
  • Anixter #496612
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

The outdoor-ready, vandal-resistant AXIS P3364-LVE fixed dome provides superb image quality in H.264 and Motion JPEG. 30 fps in all resolutions up to HDTV 720p/1 MP. Exceptional light sensitivity with Lightfinder, and built-in long-life, power-efficien t IR LED's for illumination. Easy installation with remote focus and zoom, adaptable angle of IR illumination, pixel counter and Power over Ethernet. Offers Day/Night functionality, an SD/SDHC card slot for optional local storage, two-way audio and I/O ports. Video intelligence includes video motion detection, audio detection and tampering alarm. Perfect for installations such as for city surveillance, retail stores, offices, hotels, university campuses and school yards.

Must be a reseller to purchase this product.

Features
  • Outstanding image quality and light-sensitivity
  • Multiple H.264 videos streams
  • Easy installation including remote zoom and focus
  • Built-in high-efficiency, long-life LED's for IR illumination
  • IK10 impact resistance
  • Outdoor-ready models supporting wide temperature range
Specifications
  • Vandal-Resistant Outdoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items