0484-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0484-001 | P3364-VE 12MM Day/Night Fixed Dome Network Camera with Lightfinder in a Vandal-resistant, Outdoor Casing. Vari-focal 3.3-12 MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP at 30 fps. WDR - Dynamic Contrast

  • Manufacturer # 0484-001 | P3364-VE 12MM
  • Anixter #473702
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1280 X 960
Signal Process: IP
Description

The AXIS P3364-VE is a 1-megapixel day and night fixed dome network camera that offers superb video performance. It delivers 30 fps in all resolutions up to HDTV 720p/1MP. The camera also supports digital pan/tilt/zoom, allowing a view area cropped fro m the full view to be streamed for viewing or recording. This can be used to minimize the bit rate and storage needs by optimizing the fixed viewing angle after installation, or by allowing pan, tilt and digital zoom in the view.

Must be a reseller to purchase this product.

Features
  • Superb video in 1MP or HDTV 720p quality
  • Lightfinder technology
  • P-Iris control
  • H.264 main profile and multiple H.264 streams
  • Digital PTZ
  • Easy installation with remote focus and zoom
  • Outdoor-ready and vandal-resistant design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items