0485-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0485-001 | P3364-LV 6MM Vandal-resistant, Fixed Dome Camera, HDTV 720p/1MP, Lightfinder, Built-in IR LEDs, Remote Focus and Zoom

  • Manufacturer # 0485-001 | P3364-LV 6MM
  • Anixter #483697
Form Factor: BOX
PoE: NO
Signal Process: IP
Description

The AXIS P3364-LV is a 1-megapixel day and night fixed dome network camera that offers superb video performance. It delivers 30 fps in all resolutions up to HDTV 720p/1MP. AXIS P3364-LV features built-in IR illumination based on new, long-life LED tech nology that is highly power efficient.

This results in high-quality, low-noise video also when the environment is completely dark. The built-in IR solution in AXIS P3364-LV automatically adapts the illumination angle with the zoom level, which simplifies installation.

Must be a reseller to purchase this product.

Features
  • Superb video in 1MP or HDTV 720p quality
  • Multiple H.264 video streams
  • Easy installation including remote zoom and focus
  • Built-in high-efficiency, long-life LED's for IR illumination
  • Vandal-resistant design
Specifications
  • Vandal-Resistant Indoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items