0486-001 - AXIS COMMUNICATIONS - P3364-LV | Anixter
0486-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0486-001 | P3364-LV 12MM Light-Sensitive, Day/Night Fixed Dome Network Camera in a Discreet, Vandal-resistant Indoor Casing. Built-in, Automatically or Manually Adjustable IR Illumination. Vari-focal 3.3-12 MM P-iris Lens, Remote Focus and Zoom

  • Manufacturer # 0486-001 | P3364-LV 12MM
  • Anixter #483698
Form Factor: BOX
PoE: NO
Signal Process: IP
Description

Light-sensitive, Day/Night fixed dome in a discreet, vandal-resistant indoor casing. Built-in, automatically or manually adjustable IR illumination. Vari-focal 3.3-12 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local vid eo storage. Power over Ethernet. Midspan not included.



Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items