Select Country and Language Europe, Middle East & Africa / English
Change Country
0488-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0488-001 | Network Camera, Dual PTZ, MPEG-4/JPEG, 1920 x 1080 HDTV Resolution, F1.8 to 2.1 Autofocus 5.1 to 51 MM Lens, 24 Volt AC at 50/60 Hertz, 256 MB RAM, Aluminum Casing

  • Manufacturer # 0488-001 | Q8721-E
  • Anixter #493520
Environment: OUTDOOR
PoE: NO
Signal Process: IP
Features
  • The Visual and Thermal Cameras Can Deliver Several Independent H.264 Streams for Different Quality Needs and Bandwidth Constraints Simultaneously
  • Axis Q8721-E is a High-End Combination of a Visual Camera with Integrated 10X Optical Zoom Lens and a Ther mal Camera Perfectly Synchronized in Pan and Tilt Movements
  • Axis Q8721-E is Specially Designed for Reliable, Weatherproof Installation, with IP66-Rated Material for Protection Against the Ingress of Dust and High Pressure Water Jets from any Direction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items