Select Country and Language Europe, Middle East & Africa / English
Change Country
048ERZ-T3122A2G | CORNING

CORNING | 048ERZ-T3122A2G | 48F SM/125 OUT/INDOOR MT LT LSZH/IEC332-3/DIELECTRIC/ LCXLM1-D4048-U701

  • Manufacturer # 048ERZ-T3122A2G | LCXLM1-D4048-U701
  • Anixter #370-565-SMODE-48
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

Futurelink MPC cable; SM, 48 Fibers (4x12) minibundle; all dielectric with metal-free cental member, LSZH and Flame retardant jacket, ripcord. Indoor/outdoor applications, direct burial possible or/and in conduits and ducts, water blocking and UV resis tant. Dry cable core. Telcordia Color Code.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items