Select Country and Language Europe, Middle East & Africa / English
Change Country
050502Q5Z20012M | CORNING

CORNING | 050502Q5Z20012M | 12M OM4 LC-LC DUPLEX CORD LC PC/LC PC CLRCURVE LSZH/FRNCAQUA 12M

  • Manufacturer # 050502Q5Z20012M
  • Anixter #427524
Connector Type: LC - LC
Fiber Type: OM4
Length: 12 M : 39.37 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items