050502Q6Z20004M - CORNING - BREAKOUT02 FRNC | Anixter
050502Q6Z20004M | CORNING

CORNING | 050502Q6Z20004M | BREAKOUT02 FRNC 4M OM4 LCDPC-LCDPC

  • Manufacturer # 050502Q6Z20004M
  • Anixter #511966
Connector Type: LC - LC
Fiber Type: OM4
Length: 4 M : 13.12 FT.
Number of Fibers: MULTI
Type: HARNESSES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items