05052890 - PERLE SYSTEMS - CM-1110-S2ST160 - | Anixter
05052890 | PERLE SYSTEMS

PERLE SYSTEMS | 05052890 | CM-1110-S2ST160 - Managed 10/100/1000Base-T Media and Rate Converter Module: 10/100/1000BASE-T (RJ-45) to 1000BASE-ZX 1550 nm single mode (ST), Managed or unmanaged operation

  • Manufacturer # 05052890
  • Anixter #960201
Type: MEDIA CONVERTER
Description

A Fiber to Ethernet Media Converter designed to be installed in the MCR200 or MCR1900 Modular Chassis System. Transparently connect UTP copper to fiber. These Managed Modules are designed for environments where network security is critical. By using th em in conjuction with an MCR-MGT Management Module installed in the chassis, support is enabled for all authentication, authorization and accounting (AAA) security services used in corporate networks, including TACACS+, RADIUS, LDAP, Kerberos, NIS and RSA. And, to further protect ID's and passwords from someone 'snooping' on the network, Perle Managed Fiber Converters provide secure management sessions by supporting SSH, SNMPv3, Telnet and HTTPS.

Features
  • 10/100/1000Base-T Module, Managed, Dual ST, 160km
  • 10/100/1000Base-T to 1000Base-X Fiber Media Converters
  • Connect 10/100 devices to Gigabit backbone
  • Advanced features - Smart Link Pass-Through, Fiber Fault Alert, Auto-MDIX and Loopback
  • High density apications with Perle Media Converter Chassis
  • Manage via SNMP, CLI - Telnet/SSH, Internet browser, or PerleVIEW Centralized Management Package with an MCR-MGT Media Converter Management Module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items