05059954 - PERLE SYSTEMS - MCR1900-DAC 19 | Anixter
05059954 | PERLE SYSTEMS

PERLE SYSTEMS | 05059954 | MCR1900-DAC 19 slot Modular Chassis System: Dual AC power, 15 empty slot cover plates, Mounting brackets for 19-inch racks

  • Manufacturer # 05059954
  • Anixter #960189
Type: MEDIA CONVERTER
Description

This reliable high-density modular chassis system is ideal for enterprise and campus environments where multiple points of copper and/or fiber integration are essential. Mix and match any combination of Perle Ethernet Copper Extender and Fiber Media Co nverter Modules. For a managed solution, add the MCR-MGT management module.

Features
  • 19 slot, Dual AC
  • High density 19-slot system
  • Fits a standard 19" or 23" rack - 2U height
  • Hot-swappable Media Converter Modules
  • Hot-swappable Managed Media Converter Modules
  • Hot-swappable Ethernet Copper Extender Modules
  • Redundant hot-swappable posupplies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items