05062570 - PERLE SYSTEMS - CM-4GPT-DSFP - | Anixter
05062570 | PERLE SYSTEMS

PERLE SYSTEMS | 05062570 | CM-4GPT-DSFP - Protocol Transparent Managed Media Converter module, dual SFP slots (empty),Supports two SFP

  • Manufacturer # 05062570
  • Anixter #960202
Type: MEDIA CONVERTER
Description

This SFP to SFP protocol and rate-transparent media converters enable network administrators to incorporate multiple fiber types and wavelengths in, or between, networks through fiber to fiber mode conversion. The pluggable fiber optics port allows for flexible network configurations using SFP transceivers supplied by Perle, Cisco or other manufacturers of MSA compliant SFPs. Designed to be installed in the MCR200 or MCR1900 Modular Chassis System. These Managed Modules are designed for environments where network security is critical. By using them in conjuction with an MCR-MGT Management Module installed in the chassis, support is enabled for all authentication, authorization and accounting (AAA) security services used in corporate networks, inc luding TACACS+, RADIUS, LDAP, Kerberos, NIS and RSA. And, to further protect ID's and passwords from someone snooping on the network, Perle Managed Fiber Converters provide secure management sessions by supporting SSH, SNMPv3, Telnet and HTTPS.

Features
  • 4.25 Gbps Module, Managed, Protocol Transparent, Dual SFP slots
  • For use in high density applications with Perle Media Converter Chassis
  • Easy Fiber to Fiber network extension to remote locations
  • Provide wavelength conversion for CWDM and DWDM transpondr applications
  • Protocol-transparency support for all network protocols
  • Rate-transparency support for SFP transceivers with data rates up to 4.25 Gbps
  • Reliable operation with advanced features like Smart Link Pass-Through and Fiber Fault Alert
  • Manageia SNMP, CLI - Telnet/SSH, Internet Browser, or PerleVIEW Centralized Management Package
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items