0509-001 - AXIS COMMUNICATIONS - Q1765-LE - | Anixter
0509-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0509-001 | Network Camera, Bullet, HDTV, IR, 18x Optical Zoom, WDR, Day/Night, Outdoor, H.264/MPEG/JPEG, 1920 x 1080 Resolution, F1.6 to 2.8 Autofocus 4.7 to 84.6mm Lens, PoE

  • Manufacturer # 0509-001 | Q1765-LE
  • Anixter #526812-MR
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items