0509-001 - AXIS COMMUNICATIONS - Q1765-LE - | Anixter
0509-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0509-001 | Q1765-LE Bullet-Styled, Outdoor-ready Network Camera, 18x Optical Zoom, Autofocus, 2MP/HDTV 1080p, Day/Night, Built-in IR Illumination

  • Manufacturer # 0509-001 | Q1765-LE
  • Anixter #526812
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Q1765-LE Network Camera is a slim, bullet-style outdoor-ready camera with motorized 18x optical zoom and autofocus, 2 MP/HDTV 1080p, Day/Night functionality and built-in IR illumination with four power-efficient auto adjusting infrared LEDs for ar ound-the-clock surveillance. In addition, Axis' unique Corridor Format allows for effective monitoring of vertical scenes such as long streets or perimeters. The camera supports H.264, Motion JPEG, I/O and two-way audio. It is convenient to install tha nks to its light weight, one-cable installation, support for Power over Ethernet (.af) and 24 V DC/AC input. AXIS Q1765-LE can be mounted on walls or ceilings, and on poles using compatible accessories.

Must be a reseller to purchase this product.

Features
  • Bullet-style outdoor-ready camera
  • Full HDTV 1080p resolution
  • Motorized 18x optical zoom
  • Built-in IR
  • Axis' Corridor Format
  • Power over Ethernet
Specifications
  • Network Camera With Integrated IR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items