Select Country and Language Europe, Middle East & Africa / English
Change Country
0511-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0511-001 | P3384-V Day/Night Fixed Dome Camera, Discreet, Vandal-resistant Indoor Casing, WDR - Dynamic Capture, Vari-focal 3-9MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP @ 30 fps. Lightfinder Technology

  • Manufacturer # 0511-001 | P3384-V
  • Anixter #486430-BLOOM
Environment: INDOOR
Form Factor: BOX
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Day/Night fixed dome with support for WDR - dynamic capture in a discreet, vandal-resistant indoor casing. Vari-focal 3-9 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP re solution at 30 fps. Light sensitivity with Lightfinder. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local video storage. Power over Ethernet. Midspan not included. Includes smoked and clear transparent covers.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items