0512-001 - AXIS COMMUNICATIONS - P3384-VE - | Anixter
0512-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0512-001 | P3384-VE Day/Night Fixed Dome Camera, WDR - Dynamic Capture, Vandal-resistant Outdoor Casing, Vari-focal 3-9MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP at 30 fps. Lightfinder.

  • Manufacturer # 0512-001 | P3384-VE
  • Anixter #486431
Environment: INDOOR
Form Factor: BOX
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Day/Night fixed dome with support for WDR - dynamic capture in a vandal-resistant outdoor casing. Vari-focal 3-9 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. Light sensitivity with Lightfinder. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local video storage. Operation in -40C to 55C (-4 0F to 131F) powered by standard Power over Ethernet. Midspan not included. Includes smoked and clear transparent covers, weather shield against sun, rain or snow, and 5m (16 ft.) Ethernet cable with mounted gasket.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items