Select Country and Language Europe, Middle East & Africa / English
Change Country
0514-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0514-001 | M3006-V Ultra-discreet Mini-Dome Network Camera, HD1080P, 1.6 mm, Fixed-Iris Lens, 16/20 fps, PoE, 1/3.6 (Effective) Progressive Scan RGB CMOS Sensor, White Body, Video: H.264 Main Profile (MPEG-4 Part 10/AVC), MJPEG, H.264 Baseline Profile

  • Manufacturer # 0514-001 | AXIS M3006-V
  • Anixter #490789
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: DIGITAL
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items