Select Country and Language Europe, Middle East & Africa / English
Change Country
0515-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0515-001 | M3007-PV Compact Indoor Fixed Mini Dome Camera, Vandal-resistant Casing, 360º/180º Panoramic Views, Quad and Digital PTZ Views. Up to 5MP at 12 fps

  • Manufacturer # 0515-001 | M3007-PV
  • Anixter #490790-BLOOM
Form Factor: DOME
PoE: NO
Description

Compact, indoor fixed mini dome with dust- and vandal-resistant casing, offering 360/180 panoramic views as well as quad and digital PTZ views. Easy mounting on wall or ceiling. Multiple, individually configurable H.264 and Motion JPEG streams in up to 5MP resolution at 12 fps. MicroSD/microSDHC memory card slot for optional local video storage. Video motion detection and active tampering alarm. Comes with a 2 m (6.6 ft.) network cable and is powered using Power over Ethernet. Midspan not included .

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items