Select Country and Language Europe, Middle East & Africa / English
Change Country
0516-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0516-001 | M3004-V Fixed Mini-Dome Network Camera, HDTV720P, 2.8 mm Fixed-Iris Lens, 25/30 fps, PoE, 1/4 Progressive Scan RGB CMOS Sensor, White Body, Video: H.264 Main Profile (MPEG-4 Part 10/AVC), MJPEG, H.264 Baseline Profile

  • Manufacturer # 0516-001 | M3004-V
  • Anixter #480379
Compression Type: MJPEG
Environment: INDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items