0518-002 - AXIS COMMUNICATIONS - Video | Anixter
0518-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0518-002 | Video Encoder, 1-Channel, H.264, MPEG-4, MJPEG, 60/50 (NTSC/PAL) FPS Resolution, BNC Connector, 256 MB RAM, 128 MB Flash, 8 to 28V DC, 5.3W, Aluminum, Black

  • Manufacturer # 0518-002
  • Anixter #495816
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Video Encoder with H.264 (Main and Base profile) and Motion JPEG support. Supports 60/50 frames per second. Coax PTZ Control, video motion detection, two-way audio, configurable I/O connectors and ACAP support. 8-28 VD and Power over Ethernet (IEEE 802 .3af). Edge storage using microSDHC card or NAS.

Features
  • Video Encoder Offers High-Quality Video
  • The Video Encoder Offers the Highly Efficient H.264 Video Compression Format Both in Base and Main Profile, with Significant Savings in Bandwidth and Storage
  • Encoder Provides Outstanding Performance and Intelligent Video Capabilities, Such as Tampering Alarm, Motion Detection and Audio Detection, in Addition to Axis Camera Application Platform Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items