0518-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0518-021 | Q7411 in 10-pack. Power Supply Not Included. Cannot Be Sold Separately as Single Packs

  • Manufacturer # 0518-021 | Q7411 10PK
  • Anixter #489458
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: MODULE
PTZ Control: YES
Type: ENCODER
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items