Select Country and Language Europe, Middle East & Africa / English
Change Country
0520-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0520-002 | M1014 IP Camera, 2.8 mm, Horizontal Field of View: 80º, F2.0, Fixed Iris, Adjustable Focus

  • Manufacturer # 0520-002 | AXIS M1014
  • Anixter #493265
Compression Type: MJPEG
Environment: INDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS M1014 Network Camera supports edge storage, which includes support for storage on microSDHC cards as well as recording to network shares such as Network-Attached Storage (NAS). Video intelligence includes video motion detection and active tamperin g alarm. Together with AXIS Companion, AXIS M1014 offers a very price competitive solution. The network camera is ideal for securing locations such as small businesses, boutiques, restaurants, hotels or residences. It offers superior video quality in i ts class at 30 frames per second in 1 megapixel or HDTV 720p resolution.

Must be a reseller to purchase this product.

Features
  • HDTV 720p quality
  • Functional and smart design
  • Edge Storage on microSD card
  • Multiple H.264 streams
  • Easy and flexible installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items