Select Country and Language Europe, Middle East & Africa / English
Change Country
0523-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0523-001 | AXIS P1353 SVGA RESOLUTION, DAY/NIGHT, FIXED CAMERA

  • Manufacturer # 0523-001 | AXIS P1353
  • Anixter #489456-CAF
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items