Select Country and Language Europe, Middle East & Africa / English
Change Country
0524-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0524-001 | P1354 FIXED NETWORK CAMERA HDTV RESOLUTION, DAY/NIGHT, 2.8-8MM DC-IRIS LENS

  • Manufacturer # 0524-001 | P1354
  • Anixter #489457-MR
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items