Select Country and Language Europe, Middle East & Africa / English
Change Country
0525-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0525-001 | P1355 1080p HDTV, Day/Night, Fixed Network Camera with Vari-focal 2.8-8MM P-iris Lens and Remote Back Focus. Max. HDTV 1080p at 30 fps. WDR - Dynamic Contrast

  • Manufacturer # 0525-001 | P1355
  • Anixter #495950
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

1080p HDTV resolution, Day/Night, fixed camera with vari-focal 2.8-8 mm P-iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling, MicroSD/MicroSDHC memory card slot for optional local video storage, serial port for RS422/485 commun ication. Power over Ethernet. Power supply not included.


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items