0526-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0526-001 | P1357 Day/Night, Fixed Network Camera with Vari-focal 2.8-8MM P-iris Lens and Remote Back Focus. Max. 5MP at 12 fps, 3MP at 20 fps, or HDTV 1080p at 30 fps. WDR - Dynamic Contrast

  • Manufacturer # 0526-001 | P1357
  • Anixter #495956
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

5MP resolution, Day/Night, fixed camera with vari-focal 2.8-8 mm P-iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurable H.264 and Motion JPEG streams; max 5MP at 12 fps, 3MP resolution at 20 fps, or HDTV 1080p at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling, MicroSD/MicroSDHC memory card slot for optional local video stor age, serial port for RS422/485 communication. Power over Ethernet. Power supply not included.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items