0526-041 - AXIS COMMUNICATIONS - P1357 BAREB | Anixter
0526-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0526-041 | P1357 Barebone. No Lens. No Power Supply

  • Manufacturer # 0526-041 | P1357 BAREB
  • Anixter #495959
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items