Select Country and Language Europe, Middle East & Africa / English
Change Country
0527-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0527-001 | P1353-E Outdoor Network Camera with Vari-focal 3-8MM DC-Iris Lens and Remote Back Focus, Lightfinder Technology, Max. SVGA at 30 fps, WDR, Light-sensitive, SVGA, Day/Night, IP66-rated

  • Manufacturer # 0527-001 | P1353-E
  • Anixter #495946
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Outdoor, IP66-rated, Light-sensitive, SVGA, Day/Night, network camera with vari-focal 3-8 mm DC-iris lens and remote back focus. Lightfinder technology. Multiple, individually configurable H.264 and Motion JPEG streams; max SVGA resolution at 30 fps. W DR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio. MicroSD/MicroSDHC memory card slot for optional local video storage, serial port for RS422/485 communication. Operation in -30C to +50C when powered by IEEE 802. 3af compliant midspan or -40C to +50C with AXIS T8123/-E High PoE Midspan. Includes a removable sunshield, wall bracket, Torx T20 screw driver and IP66 rated cable glands. Midspan not included.

Must be a reseller to purchase this product.

This pa has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items