Select Country and Language Europe, Middle East & Africa / English
Change Country
0529-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0529-001 | P1355-E Outdoor, 1080p HDTV, Day/Night, Fixed Network Camera with Vari-focal 2.8-8MM P-iris Lens, Remote Back Focus, Max. HDTV 1080p, IP66-rated

  • Manufacturer # 0529-001 | P1355-E
  • Anixter #495951
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Camera also supports DC-Iris lenses.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items