0530-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0530-001 | P1357-E FIXED OUTDOOR CAMERA IP66, 5MP, DAY/NIGHT, P-IRIS POE

  • Manufacturer # 0530-001 | P1357-E
  • Anixter #495958-MR
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items