0530-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0530-001 | P1357-E Outdoor, IP66-rated, 5MP, Day/Night, Fixed Network Camera with Vari-focal 2.8-8MM P-iris Lens, Remote Back Focus

  • Manufacturer # 0530-001 | P1357-E
  • Anixter #495958
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

AXIS P1357-E Network Camera presents a top-of-the-line, 5-megapixel outdoor-ready network camera with HDTV 1080p performance, precise iris control for optimal image clarity and H.264 compression. It is suitable for outdoor use at airports, banks, shops , for city surveillance and any application that requires coverage of a large area or extremely high image detail. Camera also aupports DC-Iris lenses.

Must be a reseller to purchase this product.

Features
  • Superb video quality in HDTV and 5 megapixel
  • P-Iris control
  • Multiple H.264 video streams
  • Digital PTZ and multi-view streaming
  • Outdoor-ready
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items