Select Country and Language Europe, Middle East & Africa / English
Change Country
0531-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0531-021 | P1204 Miniature HDTV Camera, HDTV720p, 3.7 mm, Fixed-Iris, Fixed-Focus Lens, Up to 25/30 fps, PoE, 1/4 Progressive Scan RGB CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, 10-Pack

  • Manufacturer # 0531-021 | AXIS P1204
  • Anixter #488627-10PK
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL 3-6 MILLIMETER
PoE: NO
Position Type: FIXED
Signal Process: DIGITAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items