0533-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0533-001 | P1214-E MINIATURE HDTV CAMERA MINIATURE HDTV OUTDOOR SURVEILLANCE

  • Manufacturer # 0533-001 | P1214-E
  • Anixter #488656
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL 3-6 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: DIGITAL
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items