0536-001 - AXIS COMMUNICATIONS - M3025-VE - | Anixter
0536-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0536-001 | M3025-VE Compact, Day/Night Fixed Minidome, Vandal-resistant, Outdoor-ready, Max HDTV 1080p at 30 fps. Midspan Not Included

  • Manufacturer # 0536-001 | M3025-VE
  • Anixter #515368
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS M3025-VE Network Camera is an affordably priced, outdoor-ready fixed minidome that provides 2-megapixel full HDTV 1080p video and Day/Night functionality. The vandal-resistant camera is suitable for use inside or outside the entrance of a hotel, b outique, restaurant, office or school. The camera can be mounted on walls, ceilings or pendants. It has input and output ports for connection to external alarm devices. Other features include H.264 and Motion JPEG compression, Power over Ethernet, AXIS Camera Application Platform for additional intelligent video applications, AXIS Camera Companion software and a memory card slot for local storage of recordings.

Must be a reseller to purchase this product.

Features
  • Compact, vandal-resistant, outdoor-ready design
  • 2 MP / HDTV 1080p video and Day/Night functionality
  • Easy to install
  • Input/output ports for external devices
  • Power over Ethernet
  • Edge storage
Specifications
  • Vandal-Resistant Mini-Dome Network Camera Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items