0540-001 - AXIS COMMUNICATIONS - A1001 - | Anixter
0540-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0540-001 | A1001 Network Door Controller, Nonproprietary Platform Open for Third-party Software, Plenum Rated, Up to 33 Controllers

  • Manufacturer # 0540-001 | A1001
  • Anixter #531973
Environmental: INDOOR
Input Voltage: 12 OR 24V DC
Number of Readers: 2
Output Voltage: 12 VOLTS DC
Software Platform: WINDOWS XP, VISTA, 7
Description

AXIS A1001 Network Door Controller is a nonproprietary platform open for third-party software. The built-in software can handle up to 33 controllers. The plenum rated indoor controller supports PoE and UPS. It has 14 configurable input/outputs and 5 po wer outputs and supports most Wiegand, RS 485 (OSDP) readers.

Must be a reseller to purchase this product.

Features
  • Open Platform
  • Built-in web software
  • PoE support
  • Ease of installation
  • Plenum-rated
  • Support for most reader types
  • Scalable and future-proof
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items