0541-003 - AXIS COMMUNICATIONS - M7016 - | Anixter
0541-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0541-003 | Video Encoder, 16-Channel, H.264, MPEG-4, MJPEG, 25/30 (PAL/NTSC) Resolution, BNC Connector, 4x512 MB RAM, 4x128 MB Flash, 12V DC, 17W, Metal, Wall Mount

  • Manufacturer # 0541-003 | M7016
  • Anixter #531966
Audio Support: YES
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Unit includes 4 x micro SD card slots for edge storage. PTZ s upport. Unit has 4 x ARTPEC chips and 4 x IP addresses. Includes power supply.

Features
  • Full frame rate
  • High quality video
  • Edge storage
  • High resolution quad-view
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items