0542-003 - AXIS COMMUNICATIONS - P7216 - | Anixter
0542-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0542-003 | Video Encoder, 16-Channel, H.264, MPEG4/MJPEG, 30/25 FPS Resolution, BNC Connector, 4x512 MB RAM/4x128 MB Flash, 12 to 28 Volt DC, 22 Watt, Metal Casing, Wall Mount

  • Manufacturer # 0542-003 | P7216
  • Anixter #540269
Audio Support: YES
Capacity: 16 CHANNEL
PTZ Control: NO
Type: ENCODER
Description

Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Two-way audio with audio detection. SFP slot for optional fiber connection and/or network redundancy. Unit includes 4 x micro SD card slots for edge storage. PTZ support. Unit has 4x ARTPEC chips and 4x IP addresses. Includes UK power supply.

Must be a reseller to purchase this product.

Features
  • Ease of Installation
  • Impact Resistant
  • Protection Against Water, Dust and Corrosion
  • Compatible with AXIS Housings
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items