Select Country and Language Europe, Middle East & Africa / English
Change Country
0542-043 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0542-043 | P7216 SURVEILLENCE KIT P7216 VIDEO ENCODER AND 16-CAMERA LICENSE,UK

  • Manufacturer # 0542-043 | P7216 SURVEIL
  • Anixter #553916
Audio Support: YES
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items