0544-001 - AXIS COMMUNICATIONS - P5414-E - | Anixter
0544-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0544-001 | Network Camera, PTZ, Dome, 18x Optical/12x Digital Zoom, WDR, Day/Night, Outdoor, H.264/MPEG/JPEG, 1280 x 720 Resolution, F1.6 to 2.8 Autofocus 4.7 to 84.6mm Lens, PoE

  • Manufacturer # 0544-001 | P5414-E
  • Anixter #515369
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

Intelligent Direct Drive PTZ camera with HDTV 720p, day/night and 18x zoom, designed for mounting on a wall or building. No extra bracket are needed, build in junction box. Audio In/Out, full size SD card, 24 V DC, 4 configurable I/Os and Ethernet conn ector with PoE. Repaintable sunshield covering the entire unit. Power supply not included.

Features
  • Axis P5414-E Innovations Extend Inside as Well it has a Direct Drive Pan/Tilt System that Enables Unsurpassed Endurance
  • Designed to Blend in Axis P5414-E PTZ Dome Network Camera is an Attractively Priced, Outdoor-Ready HDTV 720P PTZ Dome with 18X Optic al Zoom for Wall-Mount Surveillance Installations
  • The 18X Optical Zoom with Autofocus, in Combination with the HDTV 720P Resolution, Provides Highly Detailed Zoomed-In Views
  • In Low Light or Night-Time Conditions, the Camera'S Automatic Day/Night Functionality Enables it to Make Use of Infrared Light from Available Light Sources to Produce High Quality Black and White Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items