0546-001 - AXIS COMMUNICATIONS - P5415-E | Anixter
0546-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0546-001 | Network Camera, PTZ, Dome, Direct Drive HDTV, 18x Optical Zoom, WDR, Day/Night, Outdoor, H.264/MPEG/JPEG, 1280 x 720 Resolution, F1.6 to 2.8 Autofocus 4.7 to 84.6mm Lens, PoE

  • Manufacturer # 0546-001 | P5415-E 50HZ
  • Anixter #532699
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: DIGITAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items