0547-001 - AXIS COMMUNICATIONS - M3026-VE - | Anixter
0547-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0547-001 | M3026-VE Outdoor-ready, Vandal-resistant, Day/Night, Fixed Minidome Camera, 3MP/HDTV 1080p

  • Manufacturer # 0547-001 | M3026-VE
  • Anixter #527582
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

AXIS M3026-VE Network Camera is an affordably priced, outdoor-ready fixed minidome with 3-megapixel/HDTV 1080p video, Day/Night functionality, multi-view streaming and enhanced capacity for intelligent video applications. The wide-angle and light-sensi tive camera is suitable for use inside or outside the entrance of a hotel, retail store, gas station, restaurant, office or school. The vandal-resistant camera can be mounted on walls, ceilings or pendants. It has input/output ports for connection to e xternal alarm devices. Other features include H.264, Motion JPEG, Power over Ethernet, AXIS Camera Application Platform, AXIS Camera Companion software and a memory card slot for local storage of recordings.

Must be a reseller to purchase this product.

Features
  • Compact, vandal-resistant, outdoor-ready design
  • 3 MP/HDTV 1080p video and Day/Night functionality
  • Easy to install
  • Multi-view streaming
  • Enhanced capacity for video analytics
  • Input/output ports for external devices
  • Power over Ethernet
  • Edge storage
Specifications
  • Vandal-Resistant Mini-Dome Network Camera Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items