Select Country and Language Europe, Middle East & Africa / English
Change Country
0548-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0548-001 | M3037-PVE IP Camera, Compact, Day/Night, fixed Mini Dome, Outdoor/Indoor, Panoramic, 5 MP at 12 fps

  • Manufacturer # 0548-001 | M3037-PVE
  • Anixter #660667
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

Compact, Day/Night fixed mini dome in a vandal-resistant casing for outdoor or indoor installation, offering 360º/270º/180º panoramic views as well as quad and digital PTZ views. Multiple, individually configurable H.264 and Motion JPEG streams in up t o 5MP resolution at 12 fps. Two-way, echo-free audio communication with builtin microphone and speaker. SIP support for IP phone system integration. Memory card slot for optional local video storage. Video motion detection, active tampering alarm and I /O for alarm/event handling. Comes with a 2 m (6.6 ft.) cable with a male RJ45 network connector and is powered using Power over Ethernet. Midspan not included.

Features
  • Enhanced video analytics capabilities
  • Panoramic 360º, 270º, 180º views
  • Built-in weather proof speaker and microphone
  • Echo-free two-way audio communication
  • Support for Session Initiation Protocol (SIP) for IP phone system integration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items