0556-001 - AXIS COMMUNICATIONS - M3027-PVE - | Anixter
0556-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0556-001 | AXIS M3027-PVE Network Camera -a mini dome in vandal-resistant casing for outodoor or indoor install with digital PTZ views, upt to 5 MP resolution @ 12 fps

  • Manufacturer # 0556-001 | M3027-PVE
  • Anixter #544089
Environment: OUTDOOR
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

AXIS M3027-PVE is a Day/Night camera designed for indoor as well as outdoor use. It supports several viewing modes, including a 360 overview in 5 megapixel resolution, as well as horizontal panoramic views and quad views that have been dewarped for ea sy viewing.

Must be a reseller to purchase this product. This part has been discontinued by the supplier. Use 968927 as a suggested replacement.

Features
  • Small in size and price
  • Compact, IK10 vandal-resistant and IP66-rated design for indoor and outdoor use
  • HDTV or multi-megapixel image quality
  • Day/Night functionality with automatic IR cut filter removal
  • Edge storage including support for memory cd
  • Support for I/O ports
  • Power over Ethernet
Specifications
  • Fixed Mini-Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items