0557-002 - AXIS COMMUNICATIONS - Q6042 50HZ | Anixter
0557-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0557-002 | Network Camera, PTZ Dome, 36x Optical/12x Digital Zoom, WDR, Day/Night, Indoor, H.264/MPEG/JPEG, 752 x 480 Resolution, F1.4 to 4.2 Autofocus 3.3 to 119mm Lens, PoE

  • Manufacturer # 0557-002 | Q6042 50HZ
  • Anixter #532700
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

IP52, PTZ dome camera with 36x optical zoom. WDR, EIS. Auto day/night functionality; min. illumination down to 0.5 lux in color and 0.008 in black/white. Continuous 360 rotation and 180 tilt with E-flip. Progressive scan, extended D1 resolution (736x 576) at 25 fps in H.264 and Motion JPEG. Shock detection, autotracking, tour recording. Full size SD slot. Two way audio, four I/Os and external power with multi-connector cable (not included). Includes High PoE midspan, smoked and clear dome covers, a nd mounting kits for hard and drop ceilings

Features
  • AXIS Q6042 is an Advanced indoor PTZ Dome, Offering Higher Resolution than Normal D1, 36X Optical Zoom and Fast and Precise Pan/Tilt Performance for Wide area Coverage and Great Detail When Zooming in
  • Airports, Train Stations, arenas, Shopping Malls, W arehouses and Manufacturing Facilities
  • The Camera'S Adjustable Day/Night Functionality Ensures High Image Quality Even in Low Light Conditions
  • AXIS Q6042 has IP52-Rated Protection Against Dust and Dripping Water and Support for Power Over Ethernet Plus (IEEE 802.3At) Using the Supplied High PoE Midspan
  • AXIS Q6042'S Built-in Video analytics include Active Gatekeeper, Which Enables the Camera to Automatically Move to a Preset Position When Motion is Detected in a Pre-Defined area and Track the Detecte d Object
  • With an Optional Multi-Connector Cable, AXIS Q6042 Supports Two-Way Audio, Audio Detection, Input/Output Ports for Connection to External Devices and AC/DC Power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items