0559-002 - AXIS COMMUNICATIONS - Q6042-E - | Anixter
0559-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0559-002 | Network Camera, PTZ Dome, 36x Optical/12x Digital Zoom, WDR, Day/Night, Outdoor, H.264/MPEG/JPEG, 752 x 480 Resolution, F1.4 to 4.2 Autofocus 3.3 to 119mm Lens, PoE

  • Manufacturer # 0559-002 | Q6042-E
  • Anixter #529730-MR
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items