0559-002 - AXIS COMMUNICATIONS - Q6042-E - | Anixter
0559-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0559-002 | Network Camera, PTZ Dome, 36x Optical/12x Digital Zoom, WDR, Day/Night, Outdoor, H.264/MPEG/JPEG, 752 x 480 Resolution, F1.4 to 4.2 Autofocus 3.3 to 119mm Lens, PoE

  • Manufacturer # 0559-002 | Q6042-E
  • Anixter #529730
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Outdoor-ready, IP66, IK10 and NEMA 4X classification, PTZ dome camera with 36x optical zoom. Arctic Temperature Control enables operation and start up from -50 Degrees C to +50 Degrees C (-58 Degrees F to 122 Degrees F). WDR, EIS. Auto day/night functi onality; min. illumination down to 0.5 lux in color and 0.008 in black/white. Continuous 360 rotation and 220 tilt with E-flip. Progressive scan, extended D1 resolution (736x576) at 25 fps in H.264 and Motion JPEG. Shock detection, Autotracking, Acti ve Gatekeeper, tour recording. Full size SD slot. Power through High PoE only. Includes clear transparent dome cover and High PoE midspan. No mounting bracket included (several different accessories available).

Features
  • AXIS Q6042-E is an Advanced, Outdoor-Ready PTZ Dome Offering Extended D1 Resolution, 36X Optical Zoom and Fast and Precise Pan/Tilt Performance for Wide Area Coverage and Great Detail When Zooming in
  • It is Ideal for City Surveillance, Airports, Train S tations, Harbors and Stadiums
  • Designed for Easy and Reliable Installation, the Camera is Vandal-Resistant (Ik10) and has Shock Detection, Surge Protection (Railway Standard) and Protection Against Dust, Rain and Snow
  • It Can Operate in Temperatures Ranging from-50 c to 50 c
  • The Camera also has Substantial Capacity for Third-Party intelligent Video Applications that are Based on the AXIS Camera Application Platform
  • AXIS Q6042-E has a Built-in Memory Card Slot for Local Storage of Recordings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items