0569-002 - AXIS COMMUNICATIONS - Q6044 50 HZ | Anixter
0569-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0569-002 | Network Camera, PTZ Dome, HDTV, 30x Optical/12x Digital Zoom, WDR, Day/Night, Indoor, H.264/MPEG/JPEG, 1280 x 720 Resolution, F1.4 to 4.6 Autofocus 4.4 to 132mm Lens, PoE

  • Manufacturer # 0569-002 | Q6044 50 HZ
  • Anixter #532016
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: DIGITAL
Description

HDTV 720p compliant, high-speed PTZ dome camera with 30x optical zoom for indoor use. HDTV 720p at 25 fps (1280x720) in H.264 and Motion JPEG, Day & Night, IP52. Continuous 360 rotation and 220 tilt with E-flip. WDR, EIS, Automatic Defogging, shock d etection. Full-size SD slot. Two-way audio, four I/Os and external power with multi-connector cable (not included).
Includes High PoE midspan, smoked and clear dome covers, and mounting kits for hard and drop ceilings.

Features
  • Axis Q6044 is a Top-of-the-Line Indoor PTZ Dome, Offering HDTV 720P, 30X Optical Zoom and Fast and Precise Pan/Tilt Performance for Wide Area Coverage and Great Detail When Zooming-In
  • It is Ideal for Airports, Train Stations, Arenas, Shopping Malls, Wa rehouses and Manufacturing Facilities
  • The Camera'S Adjustable Day/Night Functionality and High Light Sensitivity Ensure High Image Quality Even in Low Light Conditions
  • Axis Q6044'S Built-In Video Analytics Include Active Gatekeeper, Which Enables the Camera to Automatically Move to a Preset Position When Motion is Detected in a Pre-Defined Area and Track the Detected Object
  • Axis Q6044 Supports Two-Way Audio, Audio Detection, Input/Output Ports for Connection to External Devices and AC/DC Power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items