0571-002 - AXIS COMMUNICATIONS - Q6044-E | Anixter
0571-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0571-002 | Network Camera, PTZ Dome, 720p HDTV Resolution, 30x Zoom, 60 Watt PoE, With 100 to 240 Volt AC 60 Watt High PoE Midspan, Outdoor

  • Manufacturer # 0571-002 | Q6044-E 50HZ
  • Anixter #528259-NCS-6502R-FIN
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: DIGITAL
Description

HDTV 720p compliant, outdoor-ready, high-speed PTZ dome camera with 30x optical zoom. HDTV 720p at 25fps (1280x720) in H.264 and Motion JPEG, Day & Night, IP66, IK10 and NEMA 4X classification. Continuous 360 rotation and 220 tilt with E-flip. WDR, E IS, automatic defogging, shock detection, Arctic Temperature Control enables operation and start up from from -50 Degrees C to +50 Degrees C (-58 Degrees F to 122 Degrees F). Active Gatekeeper, tour recording and autotracking. Includes High PoE midspan and clear dome cover. Mounting brackets are not included (several different accessories available

Features
  • AXIS Q6044-E is a Top of the Line, Outdoor-Ready PTZ Dome Providing HDTV 720P, 30X Optical Zoom and Fast and Precise Pan/Tilt Performance for Wide Area Coverage and Great Detail When Zooming in
  • It is Ideal for City Surveillance, Airports, Train Station s, Harbors and Stadiums
  • Designed for Easy and Reliable Installation, the Camera is Vandal-Resistant (IK10) and has Shock Detection, Surge Protection (Railway Standard) and Protection Against Dust, Rain and Snow
  • It Can Operate in Temperatures Ranging From-50 to 50 Deg C
  • The Camera allso has Substantial Capacity for Third-Party Intelligent Video Applications that are Based on the Axis Camera Application Platform
  • AXIS Q6044-E has a Built-In Memory Card Slot for Local Storage of Recordings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items