0571-002 - AXIS COMMUNICATIONS - Q6044-E | Anixter
0571-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0571-002 | Q6044-E 50HZ PTZ CAMERA POE DOME 30X ZOOM D&N H.264/JPEG 720P IP66 CLEAR

  • Manufacturer # 0571-002 | Q6044-E 50HZ
  • Anixter #528259
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: DIGITAL
Features
  • AXIS Q6044-E is a Top of the Line, Outdoor-Ready PTZ Dome Providing HDTV 720P, 30X Optical Zoom and Fast and Precise Pan/Tilt Performance for Wide Area Coverage and Great Detail When Zooming in
  • It is Ideal for City Surveillance, Airports, Train Station s, Harbors and Stadiums
  • Designed for Easy and Reliable Installation, the Camera is Vandal-Resistant (IK10) and has Shock Detection, Surge Protection (Railway Standard) and Protection Against Dust, Rain and Snow
  • It Can Operate in Temperatures Ranging From-50 to 50 Deg C
  • The Camera allso has Substantial Capacity for Third-Party Intelligent Video Applications that are Based on the Axis Camera Application Platform
  • AXIS Q6044-E has a Built-In Memory Card Slot for Local Storage of Recordings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items