0584-001 - AXIS COMMUNICATIONS - Q7436 - | Anixter
0584-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0584-001 | Q7436 Video Encoder Blade - 6-channel, D1 at 60/50 fps per channel

  • Manufacturer # 0584-001 | Q7436
  • Anixter #533050
Form Factor: BLADE
PTZ Control: YES
Type: ENCODER
Description

AXIS Q7436 Video Encoder Blade enables 6 analog video channels to be converted into simultaneous, high quality H.264 and Motion JPEG streams. It supports 60/50 frames per second, providing smooth video in high motion scenes. Features include Coax PTZ c ontrol, video motion detection, active tampering alarm and external input/output connections.

Must be a reseller to purchase this product.

Features
  • Outstanding video processing performance
  • 60/50 fps support
  • Coax PTZ control
  • Intelligent Video Capabilities
  • H.264 and Motion JPEG
  • ONVIF Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items